IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 10
Irwin Vise-Grip Groovelock Water Pump Pliers
See technical informationSee documentsReferences
Irwin:10507628
Rubix:2006722
EAN:5706915076288




Documents
Product details : IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 10
Irwin Groove lock pliers are designed with twice the groove positions of traditional groove joint pliers to deliver optimal hand and jaw positioning providing a superior grip. The all-purpose jaw grips onto flat, round, hexagon and square work pieces to provide tremendous grip. The quick adjusting Press-n-slide button quickly adjusts lower jaw and Protouch grips are moulded to the handles for user.
Strengths
Groove Lock pliers are designed with twice the groove positions of traditional groove joint pliers
Deliver optimal hand and jaw positioning providing a superior grip
The all-purpose jaw grips onto flat, round, hexagon and square work pieces
Features the quick adjusting Press-n-slide button which quickly adjusts lower jaw
Protouch grips are moulded to the handles for user comfort
Deliver optimal hand and jaw positioning providing a superior grip
The all-purpose jaw grips onto flat, round, hexagon and square work pieces
Features the quick adjusting Press-n-slide button which quickly adjusts lower jaw
Protouch grips are moulded to the handles for user comfort
Applications
Used for pipes nuts & bolts
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 57 mm |
| Type | water pump pliers |
Show UNSPSC/ECL@SS
£ 26.91 excl. VAT
/ Each
£ 32.29 incl. VAT
- In stock: Next day delivery