BAHCO 8225 IP ERGO SLIP JOINT PLIERS 315 W/O CA
ERGO™ Slip Joint Water Pump Pliers with Dual-Component Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:8225 IP
Rubix:012310
EAN:7314150101764


Technical specifications
| Length | 315 mm |
|---|---|
| Opening capacity | 55 mm |
| Number of positions | 13 |
Documents
Product details : BAHCO 8225 IP ERGO SLIP JOINT PLIERS 315 W/O CA
Water pump pliers, developed according to the scientific ERGO ™ process. ISO 8976. Execution: Phosphated, anti-rust treated. Material: high alloy quality steel. ERGO™ two component handles, a thermoplastic surface on hard polypropylene for a sturdy, non-slip grip and maximum grip comfort. Parallel, specially hardened jaws. The teeth that are at a certain angle guarantee a certain grip. With both flat and pre-formed jaws, for both flat material and pipe material. Quickly adjustable by pressing the button on the upper handle without removing the pliers from the work-piece. Adjustable in 10, 11, 12 & 16 different positions, depending on the model. IP = Industrial packaging.
Strengths
Single thumb button adjustment|Teeth designed to ensure grip|Jaws for flat and pipe shape gripping|Maximum comfort with minimum effort due to the ergonomic design|Comfortable two-component handles giving an excellent grip|Easy single hand operation with the thumb adjustment button|Suitable for both flat and round gripping
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Length | 315 mm |
| Opening capacity | 55 mm |
| Number of positions | 13 |
| Type | slip joint water pump plier |
| Weight | 550 g |
Show UNSPSC/ECL@SS
£ 65.93 excl. VAT
/ Each
£ 79.12 incl. VAT
- In stock: Next day delivery