References
Knipex:87 22 250
Rubix:236A3533
EAN:4003773077794



Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 25 |
Documents
Product details : KNIPEX 8722250 KNIPEX COBRA QUICK SET 250MM
Fully open, push, grab!. Additional fast adjustment on the workpiece by sliding the pliers handle. Combines the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas. The adjustment directly on the workpiece is possible by simply sliding the pliers handle. Reliable locking of the hinge bolt with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button.. To re-activate the sliding function, the hinge bolt must be released by pressing the push button and the pliers must be completely opened again. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x50x18 mm |
|---|---|
| Logistic Weight | 366 g |
| Length | 250 mm |
| Opening capacity | 50 mm |
| Number of positions | 25 |
| Type | high-tech water pump pliers |
| Weight | 366 g |
Show UNSPSC/ECL@SS
£ 34.38 excl. VAT
/ Each
£ 41.26 incl. VAT
- Delivery usually within ( 14 ) days