IRWIN GROOVE JOINT PLIERS 12 INCH
Irwin Vise-Grip Groovelock Water Pump Pliers
See technical informationReferences
Irwin:10505502
Rubix:2546375
EAN:5706915055023

Product details : IRWIN GROOVE JOINT PLIERS 12 INCH
Groove Lock Pliers are designed with twice the number of groove positions as traditional groove joint pliers to deliver optimal hand and jaw positioning - providing a superior grip. The specially engineered, all-purpose jaw grips round, hex, square and flat surfaces for incredible versatility.
Strengths
All-purpose jaw grips onto flat, round, hex & square work pieces
Press-N-Slide button adjusts jaws 2X faster than traditional groove joint pliers
Multi-groove ratcheting system has twice the groove positions
Anti-pinch, moulded ProTouch grips for added comfort
High grade alloy steel with blackened finish+L4804
Press-N-Slide button adjusts jaws 2X faster than traditional groove joint pliers
Multi-groove ratcheting system has twice the groove positions
Anti-pinch, moulded ProTouch grips for added comfort
High grade alloy steel with blackened finish+L4804
Applications
Used for pipes nuts & bolts
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Opening capacity | 57 mm |
| Type | adjustable joint plier |
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
- Usually arrives within 14 working days