References
Gedore:145 10 JC
Rubix:80130355
Manufacturer :6415610
EAN:4010886641569



Product details : GEDORE W/PUMP PLIERS 6415610 145-10JC
Walter Titex
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Opening capacity | 39 mm |
| Number of positions | 7 |
| Weight | 410 g |
Show UNSPSC/ECL@SS
£ 28.09 excl. VAT
/ Each
£ 33.71 incl. VAT
- Delivery usually within ( 8 ) days
