Wheel Brush
Rod diameter | 6 mm |
---|---|
Brush diameter | 63 mm |
Logistics dimensions (L x W x H) | 40x64x62 mm |
---|---|
Logistic Weight | 67,1 g |
Rod diameter | 6 mm |
Brush diameter | 63 mm |
Speed | 15000 rpm |
Diameter | 63 mm |
Thickness | 8 mm |
Wire | Brass Coated Steel |
Use | Removal of Paint and Lacquer-Cleaning of Narrow-Inaccessible Areas |
Usually arrives within 14 working days