Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 7008600832 CUP BRUSH CRIMPED WIRE S/S D50
OSBORN 7008600832 CUP BRUSH CRIMPED WIRE S/S D50
Cup brushes, crimped wire
References
osborn:
7008-600.832
rubix:
387A5103
manufacturer :
7008600832
ean:
4013349707901
Technical specifications
Brush diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 7008600832 CUP BRUSH CRIMPED WIRE S/S D50
Crimped cup brush, craftsman quality, for power drills.
Strengths
Flexible
Good price/performance ratio
Suitable for many DIY projects
Easy to fit thanks to the shaft
Applications
Paint stripping and rust removal from surfaces.
Technical specifications
Attributes
Brush diameter
50
mm
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.87
excl. VAT
/
Each
£
4.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 358354 ROTARY WIRE BRUSH 50 X 9 X 6 MM 0.3 STEEL BRS 600 W
KLINGSPOR 358346 ROTARY WIRE BRUSH 30 X 9 X 6 MM 0.2 STEEL BRS 600 W
PFERD 43104011 ROTARY WIRE BRUSH 60 X 15 X 6 MM STEEL 0.20
OSBORN BRASS CIRCULAR BRUSH 0002-506542
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506162
BOSCH 1609200274 WIRE WHEEL 50MMX6MM
PFERD 43105023 ROTARY WIRE BRUSH 80 X 4 X 6 MM INOX 0.20
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 100MM 0802-600591
ROEBUCK WIRE WHEEL BRUSH 75MM TWISTED STAINLESS STEEL 6MM SHAFT 840388
OSBORN 0002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
DREMEL 26150530JA 19MM SS BRUSH 3.2MM PK2
KLINGSPOR 358356 ROTARY WIRE BRUSH 70 X 16 X 6 MM 0.3 STEEL BRS 600 W
OSBORN WIRE CUP BRUSH 0008-600-821 40MM X 17MM 6MM SHANK
PFERD 43109003 ROTARY WIRE BRUSH 100 X 10 X 6 MM INOX 0.30
PFERD 43105004 ROTARY WIRE BRUSH 70 X 15 X 6 MM SIC 180 0.90