Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN BRASS CIRCULAR BRUSH 0002-506542
OSBORN BRASS CIRCULAR BRUSH 0002-506542
Circular brush on rod Osborn
References
osborn:
0002-506.542
rubix:
169A7403
manufacturer :
0002506542
ean:
4013349110695
Product details
Technical specifications
Product details : OSBORN BRASS CIRCULAR BRUSH 0002-506542
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
70
x
70
mm
Logistic Weight
142
g
Diameter
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.63
excl. VAT
/
Each
£
16.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 100MM 0802-600591
PFERD 43104101 ROTARY WIRE BRUSH 70 X 10 X 6 MM STEEL 0.30
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
3M 17189 75MM 6SFIN ROLOC DISC
OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342
OSBORN 0008-600 531 ECO 100MM X 10MM ST/ST 0.20 WIRE
PFERD 43108002 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM STEEL 0.50
ROEBUCK 70MM WIRE WHEEL BRUSH CIRCULAR 6MM SHAFT, WAVY S/STEEL 840378
3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
OSBORN 0008-600.521 WIRE BRUSH ROTARY STEEL 100MM X 10MM 6MM SHANK
OSBORN 0002502341 WHEEL BRUSH CRIMPED WIRE S/S D30
DREMEL BRUSH 538 26150538JA
PFERD 43105021 ROTARY WIRE BRUSH 80 X 4 X 6 MM STEEL 0.20
KLINGSPOR 358369 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G320 BRS 600 P
PFERD 43108006 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM INOX 0.50