Shank wire wheel brush, not twist knotted RBU 7015/6 ST 0.30
Rod diameter | 6 mm |
---|---|
Brush diameter | 70 mm |
Rod diameter | 6 mm |
---|---|
Brush diameter | 70 mm |
Grain | fine |
Holder material | steel |
Wire diameter | 0.3 mm |
Speed | 15000 rpm |
Width | 15 mm |
Diameter | 70 mm |
Wire | steel |
Use | cleaning;derusting;smoothing;cleaning of weld seams;light deburring and removal of corrosion and paint |
Usually arrives within 14 working days