RBU 7015/6 INOX 0,30 Flat brushes on rod, not twisted
Rod diameter | 6 mm |
---|---|
Brush diameter | 70 mm |
Rod diameter | 6 mm |
---|---|
Brush diameter | 70 mm |
Grain | Fine |
Holder material | Stainless Steel |
Wire diameter | 0.3 mm |
Speed | 15000 rpm |
Width | 15 mm |
Diameter | 70 mm |
Wire | Stainless Steel |
Use | Cleaning;Derusting;Smoothing;Cleaning of Weld Seams;Light Deburring and Removal of Corrosion and Paint |
Usually arrives within 14 working days