BOSCH 1609200274 WIRE WHEEL 50MMX6MM

Wire Brush

See technical informationSee documents
References
Bosch:1609200274
Rubix:228A6614
EAN:3165140004558
brand logo
Technical specifications
Rod diameter6 mm
Brush diameter100 mm
See all Specifications
Documents

Product details : BOSCH 1609200274 WIRE WHEEL 50MMX6MM


Ideal for removing annealing colour on welded seams. Suitable for light to medium duty cleaning work on small metal surfaces, in grooves or on edges, such as removing rust, roughing, matt sanding, paint stripping.

Strengths

•Crimped wire for light-to-medium-duty cleaning applications
For removing annealing colour on welded seams, suitable for cleaning work on smaller steel surfaces/edges/in grooves
Shank compatible with three-jaw drill chucks

Applications

Steel;Aluminium;Non-Ferrous Metals;Metal Pipes and Profiles

Technical specifications


Attributes
Logistic Weight115 g
Packaged dimensions (D x W x H)161x104x45 mm
Package weight123 g
Rod diameter6 mm
Brush diameter100 mm
Wire diameter0.2 mm
Speed4500 rpm
Width10 mm
Wirecrimped wire
Usecleaning
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
  • Usually arrives within 14 working days