KLINGSPOR 358357 ROTARY WIRE BRUSH 30 X 9 X 6 MM 0.2 SSTEEL BRS 600 W
Wheel Brush
See technical informationSee documentsReferences
Klingspor:358357
Rubix:228A8846
EAN:4014855450701

Documents
Product details : KLINGSPOR 358357 ROTARY WIRE BRUSH 30 X 9 X 6 MM 0.2 SSTEEL BRS 600 W
Crimped wire design for gentle cleaning of small to medium surfaces
- Excellently suitable for components with difficult access such as
beads, flanged edges - Good brushing performance even with profiled
workpieces
Technical specifications
Attributes
| Rod diameter | 6 mm |
|---|---|
| Brush diameter | 30 mm |
| Grain | 600 |
| Wire diameter | 0.2 mm |
| Speed | 20000 rpm |
| Width | 9 mm |
| Wire | stainless steel |
| Use | apparatus and container manufacturing;locksmith's shop;metal construction;plant engineering;railing construction;stainless steel processing industry;steel construction |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Usually arrives within 14 working days