OSBORN 0002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
Wheel brushes, crimped wire
See technical informationReferences
Osborn:0002-506.341
Rubix:387A5170
Manufacturer :0002506341
EAN:4013349110626

Product details : OSBORN 0002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.
Strengths
Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Applications
Edge honing, finishing bores, deburring and minor cleaning work.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x71x71 mm |
|---|---|
| Logistic Weight | 89 g |
| Brush diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 8.23 excl. VAT
/ Each
£ 9.88 incl. VAT
- In stock: Next day delivery













