DRAPER EXPERT 68891 SIDE CUTTER 160MM
Heavy Duty Soft Grip Diagonal Side Cutters 160mm
See technical informationReferences
Draper Expert:68891
Rubix:155A2617

Product details : DRAPER EXPERT 68891 SIDE CUTTER 160MM
Drop forged from chrome vanadium steel, hardened and tempered with additionally induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards.
Expert Quality, drop forged from chrome vanadium steel, hardened and tempered with additionally induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards. Display packed.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Weight | 212 g |
| Cutting capacity | 4 mm |
| Type | diagonal cutters with soft grip handles (heavy-duty) |
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
- In stock: Next day delivery
