• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,303)
  • Clamping tools(16,712)
  • Pliers, vices, clamps(2,325)
  • Saws, cutters, files(2,689)
  • Extractors(444)
  • Storage(1,815)
  • Hammers, impact tools(1,192)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
BAHCO 21HDD-160 HEAVY DUTY SIDE CUTTERS

BAHCO 21HDD-160 HEAVY DUTY SIDE CUTTERS

Cutting pliers Bahco

See technical information
References
Bahco:21HDD-160
Rubix:275A4498
EAN:7314150231270
brand logo
brand logo

Product details : BAHCO 21HDD-160 HEAVY DUTY SIDE CUTTERS


Technical specifications


Attributes
Logistic Weight160 g
Show UNSPSC/ECL@SS
£ 30.72 excl. VAT
/ Each
£ 36.86 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

DRAPER 63866 END CUTTING PLIERS 200MMKNIPEX 902520SB PIPE CUTTER FOR COMPOSITE PIPES 210MMDRAPER 19646 MINI SIDE CUTTER 115MMFACOM PLIER 417.PEKNIPEX 7603125 DIAGONAL CUTTING NIPPERS 125MMBAHCO 2101G-125IP SIDE CUTTER 2101G-125IPFACOM HEAVY DUTY SIDECUTTERS 415.MTFACOM 190.16CPESLS END CUTTER 160MM - SAFETY LOCK SYSTEMKNIPEX 7005180 DIAGONAL CUTTING NIPPERS 180MMKNIPEX 7922120ESD DIAGONAL CUTTING NIPPERS 120MMKNIPEX 7372180F TWIN FORCEHIGH PERFORMANCE DIAGONAL CUT 180MMBAHCO 2101G-140 SIDE CUTTER 2101G-140FACOM 405.MT MICRO TECH PLIER 405MTDRAPER 44139 SOFT GRIP COMBINATION PLIERS 200MMKNIPEX 9435215 MITRE SHEARS FOR PLASTIC AND RUBBER SECT 215MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap