NWS 141-49-VDE-205-SB VDE LONG NOSE BENT 205MM


Chain Nose Pliers (Radio Pliers), angled 45° VDE

References
nws tools:141-49-VDE-205-SB
rubix:210A6492
ean:4003758641514
brand logo
brand logo
Technical specifications
Length205 mm

Product details : NWS 141-49-VDE-205-SB VDE LONG NOSE BENT 205MM


For cutting hard and soft wires
For holding, gripping, bending and cutting work
Cutting edges inductively hardened
With cutting edge and burner hole
With long, 45°-angled, flat-round jaws
Serrated inside jaws
Integrated ring spanner
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
SoftGripp handles with SystemSocket for holding optionally available accessories, e.g. the easily attached SystemClip for fall protection
Made of tool steel, forged, oil-hardened

Technical specifications


Attributes
Length205 mm
Show UNSPSC/ECL@SS
£ 38.65 excl. VAT
/ Each
£ 46.38 incl. VAT
  • Usually arrives within 14 working days