DEWALT DCD444N-XJ 18V XR STUD AND JOIST DRILL - BARE UNIT
Compact Stud Joist Drill
See technical informationReferences
Dewalt:DCD444N-XJ
Rubix:255A4491
EAN:5035048806371






Product details : DEWALT DCD444N-XJ 18V XR STUD AND JOIST DRILL - BARE UNIT
The Dewalt DCD444N-XJ 18V XR Brushless Stud and Joist Drill is perfect for a range of trades that require a heavy duty machine. Ideal for electricians, plumbers, and those in the timber construction trade, this drill is capable of drilling joists and studs to solve a range of installation issues. Comfortable to hole thanks top the dual grip handles on the base as well as the rounded knuckle grip, this drill includes a shallow nose so that it is capable of getting into confined spaces. The 13mm keyed chuck allows for secure and durable bit retention along with easy changes. The handle at the base of the drill not only contains a handy LED work light that allows a work to be lit even when using larger accessories, but is designed in a way to add protection to when you’re using the drill as well as enhance the overall strength of the tool.
Strengths
•E-Clutch will shut down tool in case of bund up situation
Shallow nose to fit in confined areas
Shallow nose to fit in confined areas
Applications
Ideal for plumbers, electricians and anyone in the timber construction trade
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 220 N.m |
| Steel drilling capacity | 12.7 mm |
| Cordless | yes |
| No-load speed | 1250 rpm |
| Model | dcd444n-xj |
| Weight | 4.2 kg |
Show UNSPSC/ECL@SS
£ 612.05 excl. VAT
/ Each
£ 734.46 incl. VAT
- Delivery usually within ( 7 ) days