Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Perforator, sinker drill, rotary hammer
Perforator
MAKITA DHR281ZJ 18VX2 ROTARY HAMMER BL LXT
MAKITA DHR281ZJ 18VX2 ROTARY HAMMER BL LXT
Perforator Makita
References
makita:
DHR281ZJ
rubix:
219A2468
ean:
0088381858014
Technical specifications
Voltage
36 (2 x 18)
V
Weight
3.9
kg
Cordless
Yes
See all Specifications
Product details
Technical specifications
Product details : MAKITA DHR281ZJ 18VX2 ROTARY HAMMER BL LXT
Technical specifications
Attributes
Voltage
36 (2 x 18)
V
Weight
3.9
kg
Cordless
Yes
No-load speed
980
rpm
Steel drilling capacity
13
mm
Impact power
2.8
J
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
441.00
excl. VAT
/
Each
£
529.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA HR5212C/1 ROTARY DEMOLITION HAMMER 110V
DEWALT DCH333NT-XJ 54V XR FLEXVOLT SDS-PLUS HAMMER DRILL BARE UNIT
MILWAUKEE 4933478495 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC 1KEY BARE
MILWAUKEE 4933464893 M18 FUEL FULL FEATURED 8KG SDS-MAX HAMMER BREAKER
MAKITA DHR400ZKU TWIN 18V BRUSHLESS ROTARY DEMOLITION HAMMER 40MM WITH
DEWALT D25033K-GB 22 MM SDS-PLUS COMBINATION HAMMER - 3 MODE 240V
MAKITA HR2630/2 ROTARY HAMMER SDS+ 26MM 240V
MAKITA HR166DSMJ 12V MAX ROTARY HAMMER BL CXT
MILWAUKEE 4933478503 M18 FUEL SDS-PLUS 26MM HAMMER FIXTEC BARE
BOSCH HAMMER DRILL GBH 5-40DCE 110V 611264060
DEWALT DCH273P2-GB 18V SDS HAMMER DRILL 3 MODE BRUSHLESS
DEWALT CORDLESS ROTARY HAMMER DRILL BARE UNIT 18V DCH253N-XJ
BOSCH 2608900202 SDS MAX DRILL 12MM X 540MM
DEWALT DCH481N-XJ 54V XR FLEXVOLT SDS-MAX ROTARY HAMMER BARE UNIT
MAKITA DHR264ZJ TWIN 18V ROTARY HAMMER 26MM QUICK CHANGE CHUCK IN CASE