Perforator Dewalt
Voltage | 18/54 V |
---|---|
Weight | 5.4 kg |
Concrete drilling capacity | 40 mm |
Logistics dimensions (L x W x H) | 502x108x283 mm |
---|---|
Logistic Weight | 5400 g |
Voltage | 18/54 V |
Weight | 5.4 kg |
Concrete drilling capacity | 40 mm |
Cordless | Yes |
No-load speed | 540 rpm |
Metal drilling capacity | 65 mm |
Steel drilling capacity | 65 mm |
Impact power | 6.1 J |
Usually arrives within 14 working days