knipex:03 06 180
rubix:010215
ean:4003773021926

- Weight: 264 g
- Length: 180 mm
knipex:13 96 200
rubix:2523706
ean:4003773075110

- Nose shape: straight
- Cutting capacity: 15 mm
- Length: 200 mm
knipex:03 02 200
rubix:010099
ean:4003773034940

- Weight: 322 g
- Length: 200 mm
knipex:14 26 160
rubix:3483370
ean:4003773040279

- Wire diameter: 2.5 mm
- Weight: 238 g
- Length: 160 mm
knipex:13 86 200
rubix:2523704
ean:4003773075097

- Nose shape: straight
- Cutting capacity: 15 mm
- Length: 200 mm
knipex:02 02 180
rubix:010100
ean:4003773034896

- Weight: 240 g
- Length: 180 mm
knipex:14 26 160 SB
rubix:388A3289
ean:4003773041177

- Nose shape: diagonal
- Length: 16 mm
- Weight: 0.238 g
knipex:13 82 200
rubix:2523703
ean:4003773075080

- Nose shape: straight
- Length: 255 mm
- Weight: 280 g
knipex:13 96 200 T
rubix:152A9378
ean:4003773081425

- Nose shape: straight
- Length: 200 mm
- Weight: 276 g
knipex:03 01 250
rubix:80162721
ean:4003773015222

- Weight: 480 g
- Length: 250 mm
knipex:02 06 200
rubix:2003155
ean:4003773010029

- Nose shape: universal
- Cutting capacity: 13 mm
- Length: 200 mm
knipex:02 01 225 SB
rubix:155A2407
ean:4003773010548

- Weight: 379 g
- Length: 277 mm
knipex:03 05 200
rubix:388A3172
ean:4003773041146

- Weight: 324 g
- Length: 200 mm
knipex:08 26 145
rubix:388A3193
ean:4003773079361

- Weight: 145 g
- Length: 145 mm
knipex:03 06 180 T
rubix:388A3176
ean:4003773081395

- Weight: 271 g
- Length: 180 mm
knipex:01 06 190
rubix:80058357
ean:4003773040415

- Weight: 320 g
- Length: 190 mm
knipex:09 12 240
rubix:80362104
ean:4003773071969

- Weight: 455 g
- Length: 240 mm
knipex:03 01 180 EAN
rubix:388A3161
ean:4003773021919

- Weight: 216 g
- Length: 180 mm
knipex:08 22 145
rubix:388A3183
ean:4003773078968

- Weight: 145 g
- Length: 145 mm
knipex:03 01 250 EAN
rubix:388A3166
ean:4003773041153

- Weight: 480 g
- Length: 250 mm
knipex:02 05 180
rubix:388A3150
ean:4003773043072

- Weight: 238 g
- Length: 190 mm
knipex:09 01 240
rubix:388A3199
ean:4003773064992

- Weight: 435 g
- Length: 240 mm
knipex:09 02 240
rubix:45026209
ean:4003773065005

- Weight: 460 g
- Length: 240 mm
knipex:09 11 240
rubix:388A3203
ean:4003773071952

- Weight: 435 g
- Length: 240 mm