References
Gedore:2187
Rubix:80081254
Manufacturer :6180120
EAN:4010886618011

Product details : GEDORE 2187 1 S/D SLIDING T/HANDLE
Sliding T bar 1" 700 mm Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 3955 g |
|---|---|
| Length | 700 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 94.93 excl. VAT
/ Each
£ 113.92 incl. VAT
- Delivery usually within ( 8 ) days
