Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A
FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A
Articulated handle 1/2 '' standard length
References
facom:
S.140A
rubix:
1240710
ean:
3148516618702
Technical specifications
Square drive adapter
1/2
''
Length
245
mm
Product details
Technical specifications
Product details : FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A
Braked articulation. Presentation: Bright chrome. Standard: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
245
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.21
excl. VAT
/
Each
£
53.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SLIDING T BAR 1/2DR 1987
ROEBUCK 880133 1/4IN DRIVE SLIDING T BAR
GEDORE TOMMY BAR 2087
GEDORE SWIVELHANDLE 3/4DR 3296
BRITOOL EXPERT 1 INCH T HANDLE
FACOM EXT T HAND UNIV. R.229A
STAHLWILLE 12061010 424 FLEXIBLE HANDLE 3/8 INCH DRIVE
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
GEDORE SWIVEL HANDLE 1997
GEDORE 2098 DRIVING HANDLE 1/4
FACOM J.120A 3/8 SLIDING TEE HANDLE
FACOM EXTRA LONG TE S.228
GEDORE 6278360 3287 SLIDING T BAR 3/4
ROEBUCK SQUARE DRIVE SLIDING T-HANDLE 1/2 INCH
1 BAR HANDLE