1/2" articulated handle with extendable grip
Square drive adapter | 1/2 '' |
---|---|
Length | 246 mm |
Logistic Weight | 670 g |
---|---|
Packaged dimensions (D x W x H) | 285x35x35 mm |
Package weight | 673 g |
Square drive adapter | 1/2 '' |
Length | 246 mm |
Finishing | other |
Usually arrives within 14 working days