Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
FACOM 54.M3B HANDLE FOR 54A.46-54A.55
FACOM 54.M3B HANDLE FOR 54A.46-54A.55
Handle
References
facom:
54.M3B
rubix:
395A5371
ean:
3148511105801
Product details
Technical specifications
Product details : FACOM 54.M3B HANDLE FOR 54A.46-54A.55
54.MB - Sleeves
- Handle to use: 54.M.1B for 24 and 30 mm; 54.M.2B for 32 to 41 mm; 54.M3B for 46 to 55 mm; 54.M4B for 60 to 70 mm.
Technical specifications
Attributes
Logistic Weight
1861
g
Packaged dimensions (D x W x H)
760
x
33
x
33
mm
Package weight
1854
g
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.90
excl. VAT
/
Each
£
98.28
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM R.140A HINGED HANDLE
FACOM J.120A 3/8 SLIDING TEE HANDLE
STAHLWILLE 12070000 3/8 SLIDING T-HANDLE
BRITOOL EXPERT 1/2 INCH SLIDING TEE
TOOL HOLDER FOR 14X18 INSERTS
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
GEDORE 6278360 3287 SLIDING T BAR 3/4
ROEBUCK 880133 1/4IN DRIVE SLIDING T BAR
GEDORE 2098 DRIVING HANDLE 1/4
FACOM R SLIDING T-HANDLE BAR 1/4 INCH SQUARE DRIVE 120A
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
BRITOOL EXPERT 3/8 INCH SLIDING TEE