Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE 6209120 TOMMY BAR 26D16 16X400MM
GEDORE 6209120 TOMMY BAR 26D16 16X400MM
Wring Rod - 26 D
References
gedore:
26 D 16
rubix:
238A5880
manufacturer :
6209120
ean:
4010886620915
Technical specifications
Length
396
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6209120 TOMMY BAR 26D16 16X400MM
Tommy bar 400 mm, d 16 mm Acc. to DIN 900 Form A GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm
Technical specifications
Attributes
Length
396
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.06
excl. VAT
/
Each
£
22.87
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SWIVEL HANDLE 1997
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
GEDORE 3/8 DRIVE T HANDLE 3087
STAHLWILLE 3/4 BAR HANDLE 15170000
MILWAUKEE 4932471866 1/2 DRIVE BREAKER BAR 15
FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
FACOM S HINGED RATCHET LONG REACH 1/2 INCH SQUARE DRIVE 141A
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
SNA 8157-15 BAHCO DRIVE BREAKER BAR
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
FACOM J.120A 3/8 SLIDING TEE HANDLE
GEDORE 2187 1 S/D SLIDING T/HANDLE
GEDORE 6208580 26D 6 TOMMY BAR