Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK RATCHET HANDLE 1/4 DRIVE
ROEBUCK RATCHET HANDLE 1/4 DRIVE
1/4" drive ratchet handle
References
roebuck:
4972245
rubix:
248761
Technical specifications
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : ROEBUCK RATCHET HANDLE 1/4 DRIVE
Manufactured from chrome vanadium steel.
Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.17
excl. VAT
/
Each
£
18.20
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
GEDORE R50120027 3/8 INCH SQUARE DRIVE REVERSE RATCHET C/W SWIVEL HEAD
GEDORE 754-01 3/8INSQ.DR RATCHET ADAPTOR
GEDORE 3294 COUPLER 3/4IN 6279090
GEDORE RATCHET HANDLE 3293 Z-94
ROEBUCK QUICK RELEASE RATCHET 1/2 INCH DRIVE 40 TEETH
GEDORE 3/4 SQ DRIVE RATCHET 3293 U-2
ROEBUCK RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 3/8 880329
FACOM SOCKET NG.95A
GEDORE 31K-40 RATCHET HANDLE
WERA 004003 8003A RATCHET ZYKLOP 1/4 DRIVE METAL PUSH
GEDORE 6237680 RATCHET SERIES 3093 Z-94 3/8 DRIVE
KNIPEX 9841 REVERSIBLE RATCHETS 1/2 265MM
BRITOOL EXPERT 3/4 BAR HANDLE 425MM
ROEBUCK RATCHET FINE TOOTH 3/8 DRIVE
FACOM SOCKET NJ.8A