GEDORE 1993 GU-10XL 600MM FLEXIBLE 1/2DR RATCHET 2018934


Spare parts for socket wrenches

References
gedore:1993 GU-10 XL
rubix:80026321
manufacturer :2018934
ean:4010886878866
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length600 mm
See all Specifications

Product details : GEDORE 1993 GU-10XL 600MM FLEXIBLE 1/2DR RATCHET 2018934


Swivel head reversible ratchet 1/2" 600 mm Extra long design Ideal for the truck and/or industrial vehicle sectors Swivels through 180° With recessed lever change Push-button release Return angle 7.5 degrees Non-slip 2-component handle with hanging hole Especially suitable for high torques, max. torque 600 N·m Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight1160 g
Square drive adapter1/2 ''
Length600 mm
FinishingChromed
Weight1160 g
Show UNSPSC/ECL@SS
£ 216.26 excl. VAT
/ Each
£ 259.51 incl. VAT
  • Usually arrives within 14 working days