Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
Extension for pawl, socket Expert
References
expert:
E034501
rubix:
2014597
ean:
3258950345017
Technical specifications
Length
200
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 200MM
Technical specifications
Attributes
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.91
excl. VAT
/
Each
£
68.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
"STAHLWILLE 11240012 4""EXTENSION BAR FOR HI-LOK SYSTEM"
GEDORE 97MMX1/4- EXT 2090-4
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 32-41MM HEAD
GEODORE 12 X 1/2 SQ. DR. EXTENSION (1990-12) 6129950
GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
ROEBUCK EXTENSION SQUARE DRIVE ADAPTER '' 1/4 865369
FACOM S.215 S EXTENSION BAR 1/2 INCH DRIVE 250MM
STAHLWILLE 13100010 5501-1/2IN SPEEDER BRACE 17IN
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940
FACOM END LOCK EXTENSION J.210RC
FACOM BAR FOX BOX WREN 160A.2
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"