FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD


54.MBSLS - Metric heavy-duty offset wrench handles - SLS

References
facom:54.M3BSLS
rubix:2588707
ean:3662424029219
Technical specifications
Opening25 mm
Length760 mm
FinishingSatin/Chrome
See all Specifications

Product details : FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD


54.MBSLS - Handles for heavy-duty metric torque wrenches - SLS
- Tool fitted with FACOM SLS fastening solution to protect against accidental dropping.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Handle 54.M1BSLS: for use with 54A.24SLS and 54A.30SLS wrenches (Length: 460 mm. Inside Ø: 19 mm. Outside Ø: 25 mm).
- Handle 54.M2BSLS: for use with wrenches 54A.32SLS, 54A.36SLS and 54A.41SLS. (Length: 610 mm. inside Ø: 23 mm. outside Ø: 29 mm).
- Handle 54.M3BSLS: for use with wrench 54A.46. (Length: 760 mm. Inside Ø: 25 mm. Outside Ø: 32 mm).
- Finish: satin chrome.

Technical specifications


Attributes
Opening25 mm
Length760 mm
FinishingSatin/Chrome
Weight2300 g
Show UNSPSC/ECL@SS
£ 101.26 excl. VAT
/ Each
£ 121.51 incl. VAT
  • In stock: Next day delivery