ROEBUCK ROTARY RATCHET 3/8 INCH DRIVE


ROTARY RATCHET

References
roebuck:6817717
rubix:2525455
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length240 mm
See all Specifications

Product details : ROEBUCK ROTARY RATCHET 3/8 INCH DRIVE


IDEAL FOR WORKING IN TIGHT SPACES: 60 teeth ratchet with rotary handle
EFFICIENT: allows you to work twice as fast in confined spaces
ROBUST: made from high-quality chrome vanadium steel
PRATICE: go-through square drive and marking to easily modify and identify direction of rotation
COMFORT: ergonomic handle for comfort during extended use

Technical specifications


Attributes
Square drive adapter3/8 ''
Length240 mm
FinishingMat
Show UNSPSC/ECL@SS
£ 52.05 excl. VAT
/ Each
£ 62.46 incl. VAT
  • In stock: Next day delivery