FACOM SLIDING TEE S.120A


1/2" Sliding handle

References
facom:S.120A
rubix:1240701
ean:3148516619099
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length275 mm
See all Specifications

Product details : FACOM SLIDING TEE S.120A


1/2" Sliding handle
- A brake housed in the handle head keeps the sliding rod which can make a T-or L-wrench.
-Presentation: bright chrome. d [mm]: 24. d1 [mm]: 29. d2 [mm]: 45. d3 [mm]: 14. L [mm]: 275. [g]: 408.

Strengths

A brake housed in the handle head keeps the sliding rod which can make a T-or L-wrench.

Technical specifications


Attributes
Logistic Weight416 g
Packaged dimensions (D x W x H)277x45x22 mm
Package weight408 g
Square drive adapter1/2 ''
Length275 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 20.55 excl. VAT
/ Each
£ 24.66 incl. VAT
  • Usually arrives within 14 working days