Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE SWIVELHANDLE 3/4DR 3296
GEDORE SWIVELHANDLE 3/4DR 3296
Handle with knee joint-3296
References
gedore:
3296
rubix:
114A4755
manufacturer :
6279250
ean:
4010886627921
Technical specifications
Square drive adapter
3/4
''
Length
547
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE SWIVELHANDLE 3/4DR 3296
Swivel handle 3/4" Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
1965
g
Square drive adapter
3/4
''
Length
547
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.06
excl. VAT
/
Each
£
168.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HINGED HANDLE J.140A
FACOM EXTENSION DRIVER R.228
FACOM SLIDING TEE S.120A
STAHLWILLE 13070000 1/2 SLIDING T-HANDLE
FACOM R SLIDING T-HANDLE BAR 1/4 INCH SQUARE DRIVE 120A
GEDORE TOMMY BAR 2087
BRITOOL EXPERT 3/8 INCH SLIDING TEE
ROEBUCK SWIVEL HANDLE 1/2 INCH DRIVE X 380MM
GEDORE SLIDING T BAR 1/2DR 1987
ROEBUCK 880152 3/8IN DRIVE T HANDLE BAR
ROEBUCK SQUARE DRIVE SLIDING T-HANDLE 1/2 INCH
GEDORE 2187 1 S/D SLIDING T/HANDLE
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
BAHCO 6954-5 1/4 SQ DRIVE HANDLE
FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A