BRITOOL EXPERT 3/4 SLIDING TEE E113815


3/4" sliding handle

References
expert:E113815
rubix:2014059
ean:3258951138151
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length455 mm

Product details : BRITOOL EXPERT 3/4 SLIDING TEE E113815


- ISO 3315 - DIN 3122 - ISO 1174-1
- High torque resistance.
- Chrome vanadium steel.
- Finish: matt chrome.
- For manual use.
- Equipped with safety lock with sockets and accessories.

features:
EAN: 3258951138151
L [mm]: 455
Packaging: 1
Presentation: Full Polish
[kg]: 1,30

Technical specifications


Attributes
Square drive adapter3/4 ''
Length455 mm
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ Each
£ 58.74 incl. VAT
  • Usually arrives within 14 working days