Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE TOMMY BAR 2087
GEDORE TOMMY BAR 2087
Sliding handle-2087
References
gedore:
2087
rubix:
133A3443
manufacturer :
6170160
ean:
4010886617014
Technical specifications
Length
115
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE TOMMY BAR 2087
Sliding T bar 1/4" 115 mm Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
39
g
Length
115
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.86
excl. VAT
/
Each
£
20.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2187 1 S/D SLIDING T/HANDLE
FACOM EXTENSION DRIVER R.228
SNA 8157-15 BAHCO DRIVE BREAKER BAR
FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
FACOM SLIDING TEE S.120A
GEDORE 2098 DRIVING HANDLE 1/4
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
GEDORE 2 AR 0 460MM EXTENSION
FACOM HINGED HANDLE J.140A
GEDORE 2AR3 EXTENSION 6048950
TORQUE WRENCH 18200001
FACOM R.140A HINGED HANDLE
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
BAHCO 8157-24 BREAKERBAR 1/2 24IN METAL HANDLE