Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
BRITOOL EXPERT 1/4 INCH SPINNER
BRITOOL EXPERT 1/4 INCH SPINNER
1/4" press-in handle
References
expert:
E113910
rubix:
2014298
ean:
3258951139103
Technical specifications
Square drive adapter
1/4
''
Length
158
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SPINNER
- ISO 3315 - DIN 3122
- Ergonomic bi-material handle.
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951139103
L [mm]: 158
Packaging: 5
Presentation: Full Polish
[g]: 70
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
158
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.56
excl. VAT
/
Each
£
7.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
2AR-2 EXTENSION 6048870
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
ROEBUCK 3/8 DRIVE SWIVEL HANDLE 248687EU
FACOM 54.M3B HANDLE FOR 54A.46-54A.55
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
ROEBUCK SQUARE DRIVE SLIDING T-HANDLE 1/2 INCH
1 BAR HANDLE
FACOM SLIDING TEE M.120A
STAHLWILLE 13070000 1/2 SLIDING T-HANDLE
STAHLWILLE 3/4 BAR HANDLE 15170000
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
"WERA 003524 8789A SLIDING T-HANDLE 1/4"" DRIVE/110MM ZYKLOP"
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL
FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145