Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
STAHLWILLE 13111110 SEALED RATCHET 1/2 INCH SQUARE DRIVE
STAHLWILLE 13111110 SEALED RATCHET 1/2 INCH SQUARE DRIVE
512G Series Ratchet, Sealed Head, 1//2
References
stahlwille:
13111110
rubix:
2517120
ean:
4018754214563
Technical specifications
Square drive adapter
1/2
''
Length
265.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 13111110 SEALED RATCHET 1/2 INCH SQUARE DRIVE
Square Drive
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
265.5
mm
Finishing
Chromed
Weight
613
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.86
excl. VAT
/
Each
£
107.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 8150RN-1/2 RATCHET 1/2 ROUND TYPE
ROEBUCK 72-TOOTH RATCHET SQUARE DRIVE ADAPTER '' 1/4 865326
STAHLWILLE 12231011 422 RATCHET 3/8 INCH DRIVE FINE TOOTH 60 TEETH
"STAHLWILLE 13111030 1/2""SD QRN FINE TOOTH RATCHET"
BRITOOL EXPERT 3/4 BAR HANDLE 425MM
FACOM 1/4IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
FACOM JL.161.PB RATCHET 3/8 INCH PEAR HEAD
SEALEY AUTORETRACTABLESTRAP ATD25301
FACOM JXL.171 3/8IN FLEX HEAD EXTENDABLE LOCK RATCHET
STAHLWILLE 13111120 QUICK RELEASE RATCHET 1/2 INCH DRIVE 512QR N80
BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET
FACOM SOCKET NG.65A
BAHCO R6950 RATCHET 1/4 REFRIGERATION
GEDORE 3093 U-20 REVERSIBLE RATCHET 3/8
GEDORE 31K-40 RATCHET HANDLE