BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET


Britool Expert Square Drive Pear Head Ratchet Grip Handle

References
expert:E031706
rubix:80375482
ean:3258950317069
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length300 mm
See all Specifications

Product details : BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET


Features a 72 tooth ratchet mechanism with 5 degree increment. It has a compact head design, it has a socket safety lock and a lever reverse rotation direction display. It is finished in a bright chrome with an ergonomic bimaterial handle. Manufactured to ISO315 - DIN 3122

Strengths

Optimum 72 teeth ratchet system so minimum of only 5 degrees of arc swing required between each turn
Locking button secures socket in place - push to release socket
Direction switch allows ratcheting action in both directions
Comfort grip ergonomic handle is ideal for professional all day use - dimpled for extra grip
Polished Chrome Vanadium Alloy for superior strength and durability
Expert Brand + Part Number + Size is stamped or etched onto the tools for easy selection and ID

Applications

Ideal for high power applications or where limited arc swing or access is a consideration

Technical specifications


Attributes
Square drive adapter3/8 ''
Length300 mm
Diameter32 mm
FinishingChromed
Weight285 g
Show UNSPSC/ECL@SS
£ 37.64 excl. VAT
/ Each
£ 45.17 incl. VAT
  • In stock: Next day delivery