Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
Extension for pawl, socket Stahlwille
References
stahlwille:
33160001
rubix:
80020072
ean:
4018754197545
Technical specifications
Square drive adapter
1/2
''
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
18
x
50
mm
Logistic Weight
34
g
Square drive adapter
1/2
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.54
excl. VAT
/
Each
£
37.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEODORE 7 X 1/2 SQ. DR. EXTENSION (1990-7) 6142890
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
BRITOOL EXPERT 3/8 INCH EXT 125MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 10 LONG 254MM
STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 75MM 3
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC
GEDORE 3/4DRIMPEXTENSN205MM KB3290-8
"STAHLWILLE 11240012 4""EXTENSION BAR FOR HI-LOK SYSTEM"
FACOM AXS.SPB SQUARE 1/4 EXTENSION
GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
ROEBUCK 880336 1/4IN DRIVE 150MM EXTENSION-BAR