Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
Extension for pawl, socket Roebuck
References
roebuck:
6650680
rubix:
248447B
Technical specifications
Square drive adapter
3/4
''
Length
203.2
mm
Product details
Technical specifications
Product details : ROEBUCK EXTENSION 3/4 INCH DRIVE 8
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
203.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.01
excl. VAT
/
Each
£
15.61
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
FACOM (F) EXTENSION NK.210A
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
FACOM 1/2 IMPACT EXTENSION NS.219A
ROEBUCK EXTENSION 1 INCH DRIVE 400MM
FACOM 3/8 EXTENSION J.209S
ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
FACOM 3/4 DRIVE X 200MM EXTENSION K.210B
FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
GEDORE 400MM 1DR EXTENSION 2190-16
GEDORE 3/4 EXTENSION 3290-16
STAHLWILLE 13010001 509 EXTENSION 1/2 INCH DRIVE 2 LONG