Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION 9 INCH X 3/8 DRIVE (220 MM)
ROEBUCK EXTENSION 9 INCH X 3/8 DRIVE (220 MM)
3/8" extensions
References
roebuck:
4972211
rubix:
248685
Technical specifications
Square drive adapter
3/8
''
Length
220
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION 9 INCH X 3/8 DRIVE (220 MM)
Made from chrome vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
220
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.91
excl. VAT
/
Each
£
21.49
incl. VAT
Sold out
Add to cart
Check our products from related categories
ROEBUCK 880336 1/4IN DRIVE 150MM EXTENSION-BAR
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
BAHCO 7762 3/8IN SQUARE DRIVE EXTENSION BAR 252MM
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
STAHLWILLE 11011006 405QR 1/4 QUICK RELEASE EXTENSION 4 INCH LONG
"FACOM AXS.LPB EXTENSION WRENCH 1/2"""
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S
FACOM EXTENSION NM.215A
GEDORE 125MM 1/2DR EXTN BAR 1990-5
BRITOOL EXPERT 1/2 INCH IMPACT EXT 250MM E113618
BAHCO 9563AB EXTENSION BAR 1IN 400MM
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
FACOM EXTENSION NS.210A
BAHCO K8160D-1 POWER EXTENSION 1/2 75MM