Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
BAHCO 8157-24 BREAKERBAR 1/2 24IN METAL HANDLE
BAHCO 8157-24 BREAKERBAR 1/2 24IN METAL HANDLE
Square Drive Swivel Head Breaker Bar
References
bahco:
8157-24
rubix:
232A6849
ean:
7314150469246
Technical specifications
Square drive adapter
1/2
''
Length
600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8157-24 BREAKERBAR 1/2 24IN METAL HANDLE
Strengths
•Highly polished finish
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
SB: retail packed on a plastic info card
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
600
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.15
excl. VAT
/
Each
£
106.98
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 880152 3/8IN DRIVE T HANDLE BAR
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
BAHCO 6954-5 1/4 SQ DRIVE HANDLE
GEDORE 6208580 26D 6 TOMMY BAR
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
GEDORE 2AR3 EXTENSION 6048950
FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
GEDORE 3/8 DRIVE T HANDLE 3087
FACOM EXTRA LONG TE S.228
STAHLWILLE 12070000 3/8 SLIDING T-HANDLE
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 460MM
FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A
FACOM SLIDING TEE S.120A
GEDORE 2098 DRIVING HANDLE 1/4