Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
1/2DRXT55 INT.TORX DRIVER SKT
1/2DRXT55 INT.TORX DRIVER SKT
Screwdriver bit socket Stahlwille
References
stahlwille:
03100055
rubix:
4527261
ean:
4018754006717
Technical specifications
Square drive adapter
1/2
''
Length
58
mm
Imprint size
T55
See all Specifications
Product details
Technical specifications
Product details : 1/2DRXT55 INT.TORX DRIVER SKT
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
58
mm
Imprint size
T55
Model
54TX
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.50
excl. VAT
/
Each
£
24.60
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E14
"GEDORE IN 19 LK 10-140 SCREWDRIVER 10MM BIT SOCKET 1/2"" DRIVE BALL END"
STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T8
STAHLWILLE 02060010 3/8 INCH DRIVE X M10 INHEX SOCKET TRI-SQUARE
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET
GEDORE 19MM IN-HEXSOCKET 1D IN 21 19
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 10MM
GEDORE SCREWDRIVER BIT SOCKET 3/8 WITH BALL END, LONG PATTERN
STAHLWILLE 03090008 1/2DR X M8 SPLINE DRIVER SCKT
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 12MM