CUTLINE 892075 GRANITE SURFACE PLATE 1000X750X150MM
Surface Plates
See technical informationSee documentsReferences
Superseded Ref:7875669
GISS Cutline:892075
Rubix:245A6332
EAN:3660338446665
Documents
Product details : CUTLINE 892075 GRANITE SURFACE PLATE 1000X750X150MM
Norms: DIN 876
GRANITE SURFACE PLATE 1000X750X150MM
Strengths
Extreme hard and wear resistant
Applications
Granite measuring and control plate
Grade 0
Fine diamond lapped for control purposes
Extreme hard and wear resistant and acid resistant
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Width | 750 mm |
| Height | 150 mm |
Show UNSPSC/ECL@SS
£ 1,045.61 excl. VAT
/ Each
£ 1,254.73 incl. VAT
- Usually arrives within 14 working days

