CUTLINE 892077 STAND FOR GRANITE SURFACE PLATE 1000X750X790MM
Surface Plates
See technical informationSee documentsReferences
GISS Cutline:892077
Rubix:245A6334
EAN:3660338446689
Documents
Product details : CUTLINE 892077 STAND FOR GRANITE SURFACE PLATE 1000X750X790MM
Norms: DIN 876
STAND FOR GRANITE SURFACE PLATE 1000X750X790MM
Strengths
Solid angular construction
Applications
Safety Stands
Solid angular steel construction
powder coated
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Width | 750 mm |
| Height | 790 mm |
Show UNSPSC/ECL@SS
£ 562.01 excl. VAT
/ Each
£ 674.41 incl. VAT
- Usually arrives within 14 working days

