Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
Tube clamping wrench Rothenberger
References
rothenberger:
70159
rubix:
2574223
ean:
4004625701591
Product details
Technical specifications
Product details : ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.82
excl. VAT
/
Each
£
110.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK PIPE WRENCH S-TYPE, SIZE 3IN
RIDGID 10 ALUMINIUM STILLSON WRENCH 31090
GEDORE 227 10 PIPE WRENCH 10 6453110 227
FOOTPRINT 9INCH 225MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
FACOM 10 INCH PIPE WRENCH 134A.10
RIDGID NO 5 STRAP WRENCH 31365
FACOM PIPE WRENCH 134A.36
RIDGID 31000 6 STRAIGHT PIPE WRENCH
ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332
IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH
BAHCO 361-10 STILLSON PIPE WRENCH 10IN
RIGID NO 2 STRAP WRENCH
BAHCO 361-24 STILLSON PIPE WRENCH 24IN
FACOM PIPE WRENCH 24 INCH 135A.24