Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FOOTPRINT 7INCH 175MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
FOOTPRINT 7INCH 175MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
Whiteley footprint pipe tongs 7 inch
References
william whiteley & sons:
BUPIP-178
rubix:
012205
Technical specifications
Opening
38
mm
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : FOOTPRINT 7INCH 175MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
With fulcrum bolt adjustment.
Technical specifications
Attributes
Opening
38
mm
Length
175
mm
Wrench size
8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.66
excl. VAT
/
Each
£
25.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 361-12 STILLSON PIPE WRENCH 12IN
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
ROTHENBERGER ALUMINIUM PIPE WRENCH 14 INCH 7-0160
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 250MM
ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332
RIDGID 31115 48 ALUMINIUM STRAIGHT STILLSON
FACOM PIPE WRENCH 133A.24
STAHLWILLE STILLSON 18 INCH 65580450
BAHCO 141 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12.6IN
GEDORE RED R27160016 18 INCH PIPE WRENCH
"RIDGID 47057 ALUMINIUM PIPE WRENCH 12"""
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
RIDGID 10 ALUMINIUM STILLSON WRENCH 31090
24 RIGID STILLSON