ROEBUCK STILLSON PIPE WRENCH 250MM 10 INCH 733804
Stillson wrenches
See technical informationSee documentsReferences
Superseded Ref:6906315
Roebuck:733804
Rubix:206A9439
EAN:3660338018824

Documents
Product details : ROEBUCK STILLSON PIPE WRENCH 250MM 10 INCH 733804
Forged monobloc body and jaws.
Double spring system ensuring effective tube hooking.
Double spring system ensuring effective tube hooking.
Technical specifications
Attributes
| Opening | 49 mm |
|---|---|
| Length | 250 mm |
| Wrench size | 1 1/2 '' |
| Weight | 780 g |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 28.42 excl. VAT
/ Each
£ 34.10 incl. VAT
- In stock: Next day delivery
