1262H.SR-Masses German model ADF
Type | sledgehammer |
---|---|
Length | 250 mm |
Weight | 2300 g |
Logistic Weight | 2092 g |
---|---|
Packaged dimensions (D x W x H) | 252x125x46 mm |
Package weight | 2105 g |
Type | sledgehammer |
Length | 250 mm |
Weight | 2300 g |
Width | 125.5 mm |
Diameter | 46.5 mm |
Shape | square |
Handle | wood |
Head length | 125.5 mm |
Material | copper-beryllium alloy;wood (handle) |
Usually arrives within 14 working days