Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42MM HEAVY DUTY RING SPANNERS 42020042
STAHLWILLE 42MM HEAVY DUTY RING SPANNERS 42020042
5 series heavy duty ring spanners
References
stahlwille:
42020042
rubix:
2536110
ean:
4018754023493
Technical specifications
Opening
62
Length
750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 42MM HEAVY DUTY RING SPANNERS 42020042
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
63
x
270
mm
Logistic Weight
919
g
Opening
62
Length
750
mm
Weight
919
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.46
excl. VAT
/
Each
£
94.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF ADJUSTABLE HOOK SPANNER HNA 14-24
012030 8MM TB OPEN END 27MM CENTRES (MAXT 8.65 NM)
GEDORE 2 A 55 2 A SINGLE ENDED RING SPANNER OFFSET 55MM
BAHCO 111M-60 COMBINATION WRENCH 60MM
FACOM OPEN-END WREN 34.6
GEDORE OPEN END WRENCH 6 12X13
ROEBUCK SLOGGING RING SPANNER 5/8 A/F
BAHCO 1RM-11 RATCHET COMBI SPANNER
FACOM COMBINATION WRENCH 440.7/16SR
GEDORE 8795-30 22MM SPIGOT FITTING OPEN ENDED 30MM
FACOM 17 X 19MM FLARE NUT WV 42.17X19
GEDORE 30MMFRICTIONRATCHET 31 KR 16-30
STAHLWILLE 40031315 13 X 15MM DOE SPANNER
FACOM TOP SLOT NUT WRENCH 118A
FACOM ANG.SOCK.WREN 75.28