Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM PIPE WRENCH 134A.36
FACOM PIPE WRENCH 134A.36
134A - Cast-iron American model pipe wrenches
References
facom:
134A.36
rubix:
1231464
ean:
3148516741363
Technical specifications
Opening
140
mm
Length
920
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM PIPE WRENCH 134A.36
134A - Cast-iron American model pipe wrenches
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Cast iron body.
-Interchangeable fixed jaws in treated steel 55 HRc.
-Movable jaw in forged steel.
Technical specifications
Attributes
Logistic Weight
5698
g
Packaged dimensions (D x W x H)
790
x
150
x
55
mm
Package weight
6128
g
Opening
140
mm
Length
920
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.08
excl. VAT
/
Each
£
298.90
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PIPE WRENCH 133A.24
BAHCO 1420 ERGO 1-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 17IN
RIDGID NO.2 STRAP WRENCH FOR PLASTIC 31355
RIDGID NO 5 STRAP WRENCH 31365
"RIDGID 31020 14"" STILLSONS STRAIGHT H.D WRENCH"
FACOM PIPE WRENCH 133A.36
GEDORE PIPE WRENCH 3INCH 175-3
GEDORE RED R27160007 8 INCH PIPE WRENCH
GEDORE 175 4 PIPE WRENCH
RIDGID 31000 6 STRAIGHT PIPE WRENCH
GEDORE PIPE WRENCH 100-1 4500140
RIDGID 31370 5P STRAP WRENCH FOR PLASTIC
KNIPEX 8360020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
KNIPEX 8361020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
STAHLWILLE STILLSON 18 INCH 65580450